
Sierra Towel Warmer, Polished, Dual Connection, 8 Bars
Mfr # TW-SR08PS-HP
Zoro # G002569649
product price: $616.55
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TW-SR08PS-HP
Zoro #
G002569649
UPC #
881308066291
Country of Origin
China
Description
A towel warmer is more than just a simple appliance—it’s an instant upgrade to your morning routine! When a warm towel is waiting for you after your shower or bath, it makes it that much easier to start your day off right. The Sierra towel warmer provides this additional touch of luxury while also presenting itself as a stylish design element in any room. With a modern, geometric look and polished stainless steel finish, it is ideal for bathrooms with a sleek, contemporary look. The Sierra’s eight square bars perfectly accommodate two bath towels or a bathrobe to help keep them warm or dry between uses.
This towel warmer is also dual connection which means that it can be used “as is” to plug into a standard 120 VAC outlet or it can be modified by a licensed electrician to have a hardwired 120 VAC electrical connection. When this towel warmer is installed with a hardwired electrical connection, there is no unattractive and cumbersome cover plate required because of its unique design. The Sierra is safe and is cETLus listed. It comes with an LED power switch and TempSmartTM overheat protection to prevent the unit’s surface temperature from exceeding 176°F (80°C). For peace of mind, the Sierra is covered by our 2-year manufacturer’s warranty.
Optional towel warmer controls sold separately.
This towel warmer is also dual connection which means that it can be used “as is” to plug into a standard 120 VAC outlet or it can be modified by a licensed electrician to have a hardwired 120 VAC electrical connection. When this towel warmer is installed with a hardwired electrical connection, there is no unattractive and cumbersome cover plate required because of its unique design. The Sierra is safe and is cETLus listed. It comes with an LED power switch and TempSmartTM overheat protection to prevent the unit’s surface temperature from exceeding 176°F (80°C). For peace of mind, the Sierra is covered by our 2-year manufacturer’s warranty.
Optional towel warmer controls sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.