Sierra Towel Warmer, Polished Gold, Dual Connection, 8 Bars

  • Mfr # TW-SR08GS-HP

  • Zoro # G103563553


product price: $958.99
/ea
Free Shipping & Returns

Key Features

Finish
Gold
Material
Stainless Steel
Color
Gold
Width
24
Length
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-SR08GS-HP
Zoro #
G103563553
UPC #
881308069001
Country of Origin
China

Dimensions

Width
24
Length
32

Details

Finish
Gold
Material
Stainless Steel
Color
Gold

Description

A towel warmer is more than just a simple appliance—it’s an instant upgrade to your morning routine! When a warm towel is waiting for you after your shower or bath, it makes it that much easier to start your day off right. The Sierra towel warmer provides this additional touch of luxury while also presenting itself as a stylish design element in any room. With a modern, geometric look and gold finish, it is ideal for bathrooms with a sleek, contemporary look. The Sierra’s eight square bars perfectly accommodate two bath towels or a bathrobe to help keep them warm or dry between uses.This towel warmer is also dual connection which means that it can be used “as is” to plug into a standard 120 VAC outlet or it can be modified by a licensed electrician to have a hardwired 120 VAC electrical connection. When this towel warmer is installed with a hardwired electrical connection, there is no unattractive and cumbersome cover plate required because of its unique design. The Sierra is safe and is cETLus listed. It comes with an LED power switch and TempSmart overheat protection to prevent the unit’s surface temperature from exceeding 176°F (80°C). Optional towel warmer controls sold separately. Features: Dimensions: 24" (610 mm) W x 32" (813 mm) H x 4.6" (117 mm) D150 watts, heat output of 512 BTUs per hour8 heated straight barsGold shinny finish, 304-stainless steel constructionDual connection (120 VAC) can be used plug-in or hardwired (with modification)Integrated power switch with indicator lightSafe: cETLus listed with built-in overheat protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.