This item is Discontinued.

Warmlyyours Slab Heating Cable, 120VAC, 292 ft. L, 14.5A WSHC-120-00292

Slab Heating Cable, 120VAC, 292 ft. L, 14.5A (Discontinued)

  • Mfr # WSHC-120-00292
  • Zoro # G7586109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSHC-120-00292
Zoro #
G7586109
UPC #
881308021108
Country of Origin
India

Dimensions

Cable Length
292 ft.

Details

Item
Slab Heating Cable
Heater Voltage
120VAC
Amps
14.5A

Description

Are you considering polished, stamped or stained concrete flooring? Get the look you want without the chill. WarmlyYours Slab Heating Cable adds radiant warmth to concrete floors. This 120 VAC twin-conductor cable is 292′ and generates 6 watts per lineal foot at 14.5. of radiant heat in your basement, sunroom, or anywhere you want it. WarmlyYours slab heating cable is cCSAus approved and backed by a 10-year warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.