Zoro Homepage

Slab Heating Cable, 120VAC, 112 ft. L, 5.5A

  • Mfr # WSHC-120-00112

  • Zoro # G7592765


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120VAC
Amps
5.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSHC-120-00112
Zoro #
G7592765
UPC #
881308021085
Country of Origin
India

Dimensions

Cable Length
112 ft.

Details

Item
Slab Heating Cable
Heater Voltage
120VAC
Amps
5.5A

Description

Cozy up to the comfort of radiant heat. WarmlyYours electric floor heating cable is flexible enough for any room size or shape. Perfect for a bathroom addition or other smaller spaces, this 120 VAC twin-conductor cable is 112′ and generates 6 watts per lineal foot at 5.5. WarmlyYours slab heating cable is backed by a 10-year warranty and cCSAus approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.