Zoro Homepage

Slab Heating Cable, 120VAC, 182 ft. L, 9.0A

  • Mfr # WSHC-120-00182

  • Zoro # G7580761


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120VAC
Amps
9.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSHC-120-00182
Zoro #
G7580761
UPC #
881308020699
Country of Origin
India

Dimensions

Cable Length
182 ft.

Details

Item
Slab Heating Cable
Heater Voltage
120VAC
Amps
9.0A

Description

Are you considering polished, stamped or stained concrete flooring? Get the look you want without the chill. WarmlyYours Slab Heating Cable adds radiant warmth to concrete floors. This 120 VAC twin-conductor cable is 182′ and generates 6 watts per lineal foot at 9. of radiant heat in your basement, sunroom, or anywhere you want it. WarmlyYours slab heating cable is cCSAus approved and backed by a 10-year warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.