Zoro Homepage

Slab Heating Cable, 120VAC, 252 ft. L, 12.5A

  • Mfr # WSHC-120-00252

  • Zoro # G7444785


product price: $773.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120VAC
Amps
12.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSHC-120-00252
Zoro #
G7444785
UPC #
881308020712
Country of Origin
India

Dimensions

Cable Length
252 ft.

Details

Item
Slab Heating Cable
Heater Voltage
120VAC
Amps
12.5A

Description

Are you considering polished, stamped or stained concrete flooring? Get the look you want without the chill. WarmlyYours Slab Heating Cable adds radiant warmth to concrete floors. This 120 VAC twin-conductor cable is 252′ and generates 6 watts per lineal foot at 12.5. At 3-inch spacing, it provides 63 sq. ft. of coverage in your basement, sunroom, or anywhere you want it. WarmlyYours slab heating cable is cCSAus approved and backed by a 10-year warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.