Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slab Heating Cable, 120VAC, 57 ft. L, 2.8A

  • Mfr # WSHC-120-00057

  • Zoro # G7602741


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120VAC
Amps
2.8A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSHC-120-00057
Zoro #
G7602741
UPC #
881308021061
Country of Origin
India

Dimensions

Cable Length
57 ft.

Details

Item
Slab Heating Cable
Heater Voltage
120VAC
Amps
2.8A

Description

Eliminate the chill of concrete floors with WarmlyYours electric slab heating cable. Flexible enough to meet the needs of any installation, even tight spaces with unusual dimensions, the 120 VAC twin-conductor cable is 57′, allowing you to add touch of radiant comfort wherever you need it. . Producing 6 watts per lineal foot at 2.75, WarmlyYours slab heating cable is cCSAus approved for safety and backed by a 10-year warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.