Zoro Homepage

Slab Heating Cable, 240VAC, 563 ft. L, 14.0A

  • Mfr # WSHC-240-00563

  • Zoro # G7592442


product price: $1,243.55
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240VAC
Amps
14.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSHC-240-00563
Zoro #
G7592442
UPC #
881308020781
Country of Origin
India

Dimensions

Cable Length
563 ft.

Details

Item
Slab Heating Cable
Heater Voltage
240VAC
Amps
14.0A

Description

WarmlyYours 240 VAC slab heating cable is perfect for adding radiant heat to concrete floors in basement rec rooms, sunrooms and other larger spaces. This cCSAus approved, flexible heating cable makes it easy to add warmth and comfort wherever you live and play. At 563′, this WarmlyYours twin-conductor cable generates 6 watts per lineal foot at 14. . We back our slab heating cable with a 10-year warranty to ensure complete satisfaction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.