This item is Discontinued.

Warmlyyours Snow Melt Cable, 208VAC, 200 ft. L, 11.6A WHCA-208-0200

Snow Melt Cable, 208VAC, 200 ft. L, 11.6A (Discontinued)

  • Mfr # WHCA-208-0200
  • Zoro # G7444760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WHCA-208-0200
Zoro #
G7444760
UPC #
881308047788
Country of Origin
India

Dimensions

Cable Length
200 ft.

Details

Item
Snow Melt Cable
Heater Voltage
208VAC
Amps
11.6A

Description

Let it snow! WarmlyYours’ 208V 200-foot-long snow-melting cable generates 12 watts of radiant heat per lineal foot (50 watts per square foot at 3” spacing) to remove snow and ice from concrete, asphalt or paver applications. For use in commercial installations, this twin-conductor cable measures just 1⁄4” (6mm) in diameter and includes 50 feet of cold lead to meet the requirements of any installation. All WarmlyYours snow-melting cables are CSA certified for outdoor use in the U.S. and Canada.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.