Zoro Homepage

Snow Melt Cable, 240VAC, 171 ft. L, 8.4A

  • Mfr # WHCA-240-0171

  • Zoro # G7584620


product price: $455.05
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240VAC
Amps
8.4A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHCA-240-0171
Zoro #
G7584620
UPC #
881308011338
Country of Origin
India

Dimensions

Cable Length
171 ft.

Details

Item
Snow Melt Cable
Heater Voltage
240VAC
Amps
8.4A

Description

Protect your family and your investment. WarmlyYours snow melting cable installs in asphalt, concrete or mortar under pavers to safely and effectively remove snow and ice without causing damage to decorative surfaces or landscaping. The 171′ 240 VAC twin conductor heating cable is perfect for unusually shaped patios, walkways or stairs. It measures 1⁄4” (6mm) in diameter and generates 12 watts per lineal foot and includes 20 foot (6m) of 14 AWG cold lead to adapt to the needs of your installation. All WarmlyYours snow melting cables are CSA certified for outdoor use in the U.S. and Canada.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.