Zoro Homepage

Snow Melt Cable, 240VAC, 85.5 ft. L, 4.2A

  • Mfr # WHCA-240-0086

  • Zoro # G7445731


product price: $274.55
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240VAC
Amps
4.2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHCA-240-0086
Zoro #
G7445731
UPC #
881308011314
Country of Origin
India

Dimensions

Cable Length
85.5 ft.

Details

Item
Snow Melt Cable
Heater Voltage
240VAC
Amps
4.2A

Description

Melt away snow and ice, quickly and easily with WarmlyYours’ 240 VAC twin conductor heating cable. For use in either residential or commercial applications, this 85′6′′ cable provides the flexibility needed to for installing on stairs or odd-shaped layouts. Each cable features a 1⁄4” (6mm) twin-conductor heat resistant cable for energy efficient operation and generates 12 watts per lineal foot for dependable and efficient snow melting performance. Equipped with 20 feet (6m) of 14 AWG cold lead, this 85′6′′ snow melting cable is ideal for shorter pathways and smaller spaces. All WarmlyYours snow melting cables are CSA certified for outdoor use in Canadian and U.S. markets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.