This item is Discontinued.

Warmlyyours Snow Melt Cable, 277VAC, 251 ft. L, 10.9A WHCA-277-0251

Snow Melt Cable, 277VAC, 251 ft. L, 10.9A (Discontinued)

  • Mfr # WHCA-277-0251
  • Zoro # G7584690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WHCA-277-0251
Zoro #
G7584690
UPC #
881308047078
Country of Origin
India

Dimensions

Cable Length
251 ft.

Details

Item
Snow Melt Cable
Heater Voltage
277VAC
Amps
10.9A

Description

Whether you are designing a parking garage ramp, courtyard or sidewalk for a commercial building, WarmlyYours’ 277V snow-melting cable is a great solution. This 251-foot-long snow-melting cable installs in asphalt, concrete or mortar under pavers to safely and effectively melt snow and ice. The twin-conductor heating cable measures 1⁄4” (6mm) in diameter and generates 12 watts per lineal foot (50 watts per square foot at 3” spacing). It includes 50 feet of cold lead to adapt to the needs of your installation. All WarmlyYours snow-melting cables are CSA certified for outdoor use in the United States and Canada.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.