
Snow Melt Cable, 277VAC, 502 ft. L, 21.7A (Discontinued)
- Mfr # WHCA-277-0502
- Zoro # G7444033
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WHCA-277-0502
Zoro #
G7444033
UPC #
881308047108
Country of Origin
India
Dimensions
Cable Length
502 ft.
Details
Item
Snow Melt Cable
Heater Voltage
277VAC
Amps
21.7A
Description
Protect your customers and your business. WarmlyYours’ 277V snow-melting cable installs in asphalt, concrete or mortar under pavers to safely and effectively remove snow and ice. The 277V 502-foot-long twin-conductor heating cable is perfect for commercial applications, such as parking garage ramps, courtyards and sidewalks. It measures 1⁄4” (6mm) in diameter, generates 12 watts per lineal foot (50 watts per square foot at 3” spacing) and includes 50 feet of cold lead to adapt to the needs of your installation. All WarmlyYours snow-melting cables are CSA certified for outdoor use in U.S. and Canadian markets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.