Summit Towel Warmer, Polished, Dual Connection, 8 Bars & Heated 3-Bar Shelf

  • Mfr # TW-SUM08PS-HP

  • Zoro # G604852101


product price: $437.00
/ea
Free Shipping & Returns

Key Features

Capacity
2 bath towels
Depth
10.75
Finish
polished
Voltage
120
Material
stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-SUM08PS-HP
Zoro #
G604852101
UPC #
881308070045
Country of Origin
China

Dimensions

Depth
10.75
Width
19.625
Length
35.5

Details

Item
towel warmer
Capacity
2 bath towels
Color
polished
Finish
polished
Voltage
120
Material
stainless steel
Application
bathroom
Includes
Hardware kit
Weight
10.25

Description

The Summit towel warmer is an exciting blend of attractive, modern design and practical functionality. With 8 main heated bars, the Summit is able to accommodate 2 large towels or a bathrobe while the heated 3-bar shelf can keep additional towels toasty. The Summit is made of durable stainless steel and features a polished stainless steel finish that is both attractive and easy to clean. This towel warmer is also dual connection, meaning it can be used “as is” to plug into a standard 120 VAC outlet or it can be modified by a licensed electrician to have a hardwired 120 VAC electrical connection. And when this towel warmer is installed with a hardwired electrical connection, its unique design means there is no unattractive and cumbersome cover plate required. Additionally, this towel warmer is extremely safe and is cETLus listed. The Summit comes with an LED power switch and TempSmart overheat protection to prevent the unit’s surface temperature from exceeding 167°F (75°C). Optional towel warmer controls sold separately.Features: Dimensions: 19 5/8" (498 mm) W x 35 1/2" (902 mm) H x 10 3/4" (273 mm) D120 watts, heat output of 409 BTUs per hour8 main heated bars and a 3-bar heated shelf Polished finish, 304-stainless steel constructionDual connection (120 VAC) can be used plug-in or hardwired (with modification)Integrated power switch with indicator lightSafe: cETLus listed with built-in overheat protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.