Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Value Snow Melt Control - 100-240VAC

  • Mfr # SCV-DUAL

  • Zoro # G7584855


product price: $569.05
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCV-DUAL
Zoro #
G7584855
UPC #
881308030728
Country of Origin
United States

Description

This configurable aerial snow melting controller makes automatic snow melting cost-effective in even the smallest applications. Heaters operate at temperatures below the default set point (38°F or 3.3°C) only when the sensor detects precipitation at temperatures below 38°F. Plus, the adjustable hold-on period (3 hours default) continues heater operation after snow stops to ensure complete melting. The SCV-DUAL controller includes an internal magnetic reed switch used for manual heater cycling, as well as configuring the temperature set point and the hold-on time. The controller operates from 100 to 240 VAC to work with a wide variety of applications. It also controls heater loads up to 16 amps.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.