Zoro Homepage

TemperatureIndicatingLabel, Blue, PK100

  • Mfr # WM 25/77-8

  • Zoro # G0507535


product price: $167.99
/pk 100, $1.68/ea
Free Shipping & Returns

Key Features

Label Height
1 13/16 in
Label Width
3/4 in
Language
English
Background Color
Blue
Message Color
Blue/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM 25/77-8
Zoro #
G0507535
UPC #
-
Country of Origin
Mexico

Dimensions

Label Height
1 13/16 in
Label Width
3/4 in

Details

Item
Temperature Indicating Label
Language
English
Background Color
Blue
Message Color
Blue/White
Adhesive Material
Acrylic
Resettable
Not Resettable
Environmental Indicator Type
Heat
Shelf Life
2 yr
Type of Damage Indicated
Temperature
Max. Operating Temp.
77 Degrees F
Label Finish
Matte
Activation Time - Prolonged Exposure
8 hr.
Min. Operating Temp.
-13 Degrees F
Activation Temperature
25 Degrees C/77 Degrees F
Status When Shipped
Armable
Label Material
Self Adhesive Paper
Temperature Range
-13 Degrees to 77 Degrees F
Max. Temperature Measured
77 Degrees F
Min. Temperature Measured
77 Degrees F
Operating Temperature - Minimum
-13 Degrees F

Description

Temperature Indicating Label, Environmental Indicator Type Heat, Resettable Not Resettable, Label Width 3/4 in, Label Height 1 13/16 in, Temperature Range -13 Degrees to 77 Degrees F, Adhesive Material Acrylic, Min. Temperature Measured 77 Degrees F, Max. Temperature Measured 77 Degrees F, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.