Zoro Homepage

ATV/UTV Electric Winch, Rotating End Cap

  • Mfr # 101025

  • Zoro # G1201835


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Electric Winch Item
ATV/UTV Electric Winch
Winch Type
Pulling
Voltage Rating
12V DC
1st Layer Load Capacity
2,500 lb
Motor HP
1.1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101025
Zoro #
G1201835
UPC #
012748055976
Country of Origin
United States

Dimensions

Control Pendant Cord Length
10 ft
Overall Height
4 5/8 in
Manufacturers Warranty Length
Limited Lifetime Electric 3 yr
Included Rope Length
50 ft
Included Rope Dia.
3/16 in
Overall Width
13 3/16 in
Overall Length
13 3/16 in
Controller Cord Length
10 ft
Line Length
50 ft
Included Line Diameter
1/5 in
Mfr. Warranty Length
3 yr (Electrical); Limited Lifetime (Mechanical)

Details

Electric Winch Item
ATV/UTV Electric Winch
Winch Type
Pulling
Voltage Rating
12V DC
1st Layer Load Capacity
2,500 lb
Motor HP
1.1 hp
1st Layer Line Speed
14.3 fpm
Rope Material
Galvanized Steel Cable
Full Load Amps
159 A
Winch Gear Type
3-Stage Planetary
Item
ATV/UTV Electric Winch
Mechanical Brake
Yes
Free Spooling Clutch Type
Rotating End Cap
Winch Gear Ratio
153:1
Clutch Release
Yes
Pulley Block
No
Series
VRX 25
Drum Capacity for 1/4 In. Cable
27 ft
No Load Line Speed
17.5 fpm
Gear Type
Planetary
Gear Ratio
153:1
Body Finish
Powder Coated
Product Type
ATV/UTV Electric Winch
Motor Horsepower
1 1/8 hp
Color
Black
Number of Gear Settings
3
Maximum Current
159 A
Handle Attachment Type
Permanent
Included Components
Brake, Steel Cable
Controls
Handheld
Operation
Pulling
Max Drum Capacity per Line Dia
50 ft per 3/16 in
Resistance Properties
Corrosion Resistant, Waterproof
Includes Brake
Brake Included
Body Material
Stainless Steel
Maximum Pulling Capacity
2,500 lb
Compatible Line
Wire Rope
Operating Voltage
12V DC
Voltage
12V DC

Description

Electric Winch, 1st Layer Line Speed 14.3 fpm, 1st Layer Load Capacity 2,500 lb, Operating Voltage 12V DC, Motor Horsepower 1 1/8 hp, Maximum Current 159 A, Number of Gear Settings 3, Gear Ratio 153:1, Gear Type Planetary, Line Length 50 ft, Controls Handheld, Body Material Stainless Steel, Color Black, Compatible Line Wire Rope, Controller Cord Length 10 ft, Maximum Drum Capacity per Line Diameter 50 ft per 3/16 in, Handle Attachment Type Permanent, Included Components Brake, Steel Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.