Zoro Homepage

ATV/UTV Electric Winch, Rotating End Cap

  • Mfr # 101040

  • Zoro # G1201792


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Electric Winch Item
ATV/UTV Electric Winch
Winch Type
Pulling
Voltage Rating
12V DC
1st Layer Load Capacity
4,500 lb
Motor HP
1.8 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101040
Zoro #
G1201792
UPC #
012748056003
Country of Origin
United States

Dimensions

Included Rope Dia.
1/4 in
Overall Width
14 31/32 in
Control Pendant Cord Length
10 ft
Overall Length
14 31/32 in
Included Rope Length
50 ft
Overall Height
4 5/8 in
Manufacturers Warranty Length
Limited Lifetime Electric 3 yr
Mfr. Warranty Length
3 yr (Electrical); Limited Lifetime (Mechanical)
Line Length
50 ft
Included Line Diameter
3/10 in
Controller Cord Length
10 ft

Details

Electric Winch Item
ATV/UTV Electric Winch
Winch Type
Pulling
Voltage Rating
12V DC
1st Layer Load Capacity
4,500 lb
Motor HP
1.8 hp
1st Layer Line Speed
14.1 fpm
Rope Material
Synthetic
Full Load Amps
252 A
Winch Gear Type
3-Stage Planetary
Item
ATV/UTV Electric Winch
Free Spooling Clutch Type
Rotating End Cap
Drum Capacity for 1/4 In. Cable
50 ft
Series
VRX 45-S
Mechanical Brake
Yes
Clutch Release
Yes
No Load Line Speed
16.2 fpm
Winch Gear Ratio
191:1
Pulley Block
No
Gear Ratio
191:1
Gear Type
Planetary
Body Material
Stainless Steel
Maximum Pulling Capacity
4,500 lb
Controls
Handheld
Resistance Properties
Corrosion Resistant, Waterproof
Includes Brake
Brake Included
Max Drum Capacity per Line Dia
50 ft per 1/4 in
Product Type
ATV/UTV Electric Winch
Body Finish
Powder Coated
Motor Horsepower
1 3/4 hp
Operation
Pulling
Number of Gear Settings
3
Compatible Line
Synthetic Rope
Included Components
Brake, Synthetic Rope
Color
Black
Handle Attachment Type
Permanent
Maximum Current
252 A
Operating Voltage
12V DC
Voltage
12V DC

Description

Electric Winch, 1st Layer Line Speed 14.1 fpm, 1st Layer Load Capacity 4,500 lb, Operating Voltage 12V DC, Motor Horsepower 1 3/4 hp, Maximum Current 252 A, Number of Gear Settings 3, Gear Ratio 191:1, Gear Type Planetary, Line Length 50 ft, Controls Handheld, Body Material Stainless Steel, Color Black, Compatible Line Synthetic Rope, Controller Cord Length 10 ft, Maximum Drum Capacity per Line Diameter 50 ft per 1/4 in, Handle Attachment Type Permanent, Included Components Brake, Synthetic Rope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.