Zoro Homepage

ATV/UTV Electric Winch, Rotating End Cap

  • Mfr # 101135

  • Zoro # G1201871


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Electric Winch Item
ATV/UTV Electric Winch
Winch Type
Pulling
Voltage Rating
12V DC
1st Layer Load Capacity
3,500 lb
Motor HP
1.8 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101135
Zoro #
G1201871
UPC #
012748056034
Country of Origin
United States

Dimensions

Included Rope Length
50 ft
Included Rope Dia.
7/32 in
Overall Height
4 13/16 in
Overall Length
13 5/16 in
Manufacturers Warranty Length
Limited Lifetime Electric 3 yr
Control Pendant Cord Length
10 ft
Overall Width
13 5/16 in
Included Line Diameter
1/5 in
Line Length
50 ft
Mfr. Warranty Length
3 yr (Electrical); Limited Lifetime (Mechanical)
Controller Cord Length
10 ft

Details

Electric Winch Item
ATV/UTV Electric Winch
Winch Type
Pulling
Voltage Rating
12V DC
1st Layer Load Capacity
3,500 lb
Motor HP
1.8 hp
1st Layer Line Speed
17.8 fpm
Rope Material
Galvanized Steel Cable
Full Load Amps
204 A
Winch Gear Type
3-Stage Planetary
Item
ATV/UTV Electric Winch
Clutch Release
Yes
Drum Capacity for 1/4 In. Cable
50 ft
Mechanical Brake
Yes
Winch Gear Ratio
166:1
No Load Line Speed
20.2 fpm
Series
AXON 35
Free Spooling Clutch Type
Rotating End Cap
Pulley Block
No
Gear Type
Planetary
Gear Ratio
166:1
Resistance Properties
Corrosion Resistant, Waterproof
Color
Black
Operation
Pulling
Includes Brake
Brake Included
Controls
Handheld
Product Type
ATV/UTV Electric Winch
Maximum Pulling Capacity
3,500 lb
Max Drum Capacity per Line Dia
50 ft per 1/4 in
Compatible Line
Wire Rope
Maximum Current
204 A
Number of Gear Settings
3
Motor Horsepower
1 3/4 hp
Body Finish
Powder Coated
Body Material
Stainless Steel
Handle Attachment Type
Permanent
Included Components
Brake, Steel Cable
Operating Voltage
12V DC
Voltage
12V DC

Description

Electric Winch, 1st Layer Line Speed 17.8 fpm, 1st Layer Load Capacity 3,500 lb, Operating Voltage 12V DC, Motor Horsepower 1 3/4 hp, Maximum Current 204 A, Number of Gear Settings 3, Gear Ratio 166:1, Gear Type Planetary, Line Length 50 ft, Controls Handheld, Body Material Stainless Steel, Color Black, Compatible Line Wire Rope, Controller Cord Length 10 ft, Maximum Drum Capacity per Line Diameter 50 ft per 1/4 in, Handle Attachment Type Permanent, Included Components Brake, Steel Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.