Zoro Homepage

ATV/UTV Electric Winch, Rotating End Cap

  • Mfr # 101140

  • Zoro # G1201914


product price: $765.99
/ea
Free Shipping & Returns

Key Features

Electric Winch Item
ATV/UTV Electric Winch
Winch Type
Pulling
Voltage Rating
12V DC
1st Layer Load Capacity
4,000 lb
Motor HP
1.8 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101140
Zoro #
G1201914
UPC #
012748056041
Country of Origin
United States

Dimensions

Control Pendant Cord Length
10 ft
Overall Length
15 in
Included Rope Length
50 ft
Included Rope Dia.
1/4 in
Overall Height
4 13/16 in
Overall Width
15 in
Manufacturers Warranty Length
Limited Lifetime Electric 3 yr
Line Length
50 ft
Included Line Diameter
3/10 in
Mfr. Warranty Length
3 yr (Electrical); Limited Lifetime (Mechanical)
Controller Cord Length
10 ft

Details

Electric Winch Item
ATV/UTV Electric Winch
Winch Type
Pulling
Voltage Rating
12V DC
1st Layer Load Capacity
4,000 lb
Motor HP
1.8 hp
1st Layer Line Speed
13.8 fpm
Rope Material
Synthetic
Full Load Amps
208 A
Winch Gear Type
3-Stage Planetary
Item
ATV/UTV Electric Winch
Winch Gear Ratio
235:1
Pulley Block
No
Series
AXON 45-S
Free Spooling Clutch Type
Rotating End Cap
Mechanical Brake
Yes
Drum Capacity for 1/4 In. Cable
50 ft
No Load Line Speed
16.3 fpm
Clutch Release
Yes
Gear Type
Planetary
Gear Ratio
235:1
Color
Black
Controls
Handheld
Maximum Pulling Capacity
4,000 lb
Body Finish
Powder Coated
Motor Horsepower
1 3/4 hp
Number of Gear Settings
3
Product Type
ATV/UTV Electric Winch
Includes Brake
Brake Included
Maximum Current
208 A
Resistance Properties
Corrosion Resistant, Waterproof
Included Components
Brake, Synthetic Rope
Handle Attachment Type
Permanent
Max Drum Capacity per Line Dia
50 ft per 1/4 in
Body Material
Stainless Steel
Compatible Line
Synthetic Rope
Operation
Pulling
Operating Voltage
12V DC
Voltage
12V DC

Description

Electric Winch, 1st Layer Line Speed 13.8 fpm, 1st Layer Load Capacity 4,000 lb, Operating Voltage 12V DC, Motor Horsepower 1 3/4 hp, Maximum Current 208 A, Number of Gear Settings 3, Gear Ratio 235:1, Gear Type Planetary, Line Length 50 ft, Controls Handheld, Body Material Stainless Steel, Color Black, Compatible Line Synthetic Rope, Controller Cord Length 10 ft, Maximum Drum Capacity per Line Diameter 50 ft per 1/4 in, Handle Attachment Type Permanent, Included Components Brake, Synthetic Rope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.