Zoro Homepage
This item is Discontinued.
Warn Electric Winch, 1-2/5HP, 12VDC PRO VANTAGE 3500

Electric Winch, 1-2/5HP, 12VDC (Discontinued)

  • Mfr # PRO VANTAGE 3500
  • Zoro # G8441045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO VANTAGE 3500
Zoro #
G8441045
UPC #
012748903505
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime Mechanical, 3 Year Electric
Included Rope Length
50 ft
Overall Width
5"
Control Pendant Cord Length
10 ft.
Included Rope Dia.
3/16 in
Overall Height
5"
Overall Length
13"

Description

Electric Winch, 1st Layer Line Speed 5.7 fpm, 1st Layer Load Capacity 3500 lb, Gear Ratio 154:1, Gear Type 3-Stage Planetary Gear, Clutch Type Freespooling Sliding Ring Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.