Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Warn Electric Winch, 12VDC, 12000 lb. Line Pull 96820

Electric Winch, 12VDC, 12000 lb. Line Pull (Discontinued)

  • Mfr # 96820
  • Zoro # G7693990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96820
Zoro #
G7693990
UPC #
012748968207
Country of Origin
China

Dimensions

Overall Length
21-29/32"
Overall Height
9-13/16"
Included Rope Length
80 ft
Manufacturers Warranty Length
Limited Lifetime
Control Pendant Cord Length
12 ft.
Overall Width
6-5/16"
Included Rope Dia.
3/8 in

Details

Electric Winch Item
Electric Winch
Winch Type
Pulling
Voltage Rating
12VDC
1st Layer Load Capacity
12,000 lb
Motor HP
5.0
1st Layer Line Speed
3.6 fpm
Rope Material
Steel Cable
Full Load Amps
457
Winch Gear Type
3-Stage Planetary
Drum Capacity for 5/16 In. Cable
80 ft.
Free Spooling Clutch Type
Lever
Item
Electric Winch
Winch Gear Ratio
216:1
Clutch Release
Yes
Clutch Type
Freespooling Lever Operated
No Load Line Speed
28.0 fpm
Pulley Block
No
Full Load Line Speed
3.6 fpm
Series
VR
Mechanical Brake
Yes
Gear Type
3-Stage Planetary Gear
Gear Ratio
216:1

Description

Electric Winch, 1st Layer Line Speed 3.6 fpm, 1st Layer Load Capacity 12,000 lb, Gear Ratio 216:1, Gear Type 3-Stage Planetary Gear, Clutch Type Freespooling Lever Operated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.