Zoro Homepage

Electric Winch, 2/3HP, 115/230VAC

  • Mfr # 93000

  • Zoro # G2011895


product price: $1,683.99
/ea
Free Shipping & Returns

Key Features

Electric Winch Item
Electric Winch
Winch Type
Pulling
Voltage Rating
115/230V AC
1st Layer Load Capacity
3,000 lb
Motor HP
0.6 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93000
Zoro #
G2011895
UPC #
012748930006
Country of Origin
United States

Dimensions

Overall Height
7 11/16 in
Included Rope Length
100 ft
Overall Length
24 13/32 in
Manufacturers Warranty Length
1 yr
Overall Width
8 3/4 in
Included Rope Dia.
5/16 in
Included Line Diameter
3/10 in
Mfr. Warranty Length
1 yr Limited
Recommended Line Diameter
3/10 in
Line Length
100 ft

Details

Electric Winch Item
Electric Winch
Winch Type
Pulling
Voltage Rating
115/230V AC
1st Layer Load Capacity
3,000 lb
Motor HP
0.6 hp
1st Layer Line Speed
8.1 fpm
Rope Material
Wire
Full Load Amps
20.9 A
Winch Gear Type
3-Stage Planetary
Item
Electric Winch
Clutch Release
Yes
Pulley Block
No
Drum Capacity for 5/16 In. Cable
100 ft
No Load Line Speed
12.2 fpm
Mechanical Brake
Yes
Clutch Type
Free Spooling Clutch
Free Spooling Clutch Type
Lever
Full Load Line Speed
8.1 fpm
1st Layer Line Pull
3000 lb.
Winch Gear Ratio
216:1
Series
3000 Series
Gear Ratio
261:1
Gear Type
Planetary
Color
Gray
Operation
Pulling
Motor Horsepower
3/4 hp
Control Type
Manual Lever
Compatible Line
Wire Rope
Maximum Current
20.9 A
Controls
Handheld
Maximum Pulling Capacity
3,000 lb
Max Drum Capacity per Line Dia
100 ft per 5/16 in
Product Type
Electric Winch
Includes Brake
Brake Included
Included Components
Clutch Release, Brake, Hardware
Includes
Winch, Remote Control, Mounting Bolts
Body Material
Steel
Operating Voltage
115/230V AC
Voltage
115/230V AC

Description

Electric Winch, 1st Layer Line Speed 8.1 fpm, 1st Layer Load Capacity 3,000 lb, Operating Voltage 115/230V AC, Motor Horsepower 3/4 hp, Maximum Current 20.9 A, Gear Ratio 261:1, Gear Type Planetary, Line Length 100 ft, Clutch Type Free Spooling Clutch, Control Type Manual Lever, Controls Handheld, Body Material Steel, Color Gray, Compatible Line Wire Rope, Maximum Drum Capacity per Line Diameter 100 ft per 5/16 in, Included Components Clutch Release, Brake, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.