Zoro Homepage

Electric Winch, 4-3/5HP, 12VDC

  • Mfr # 68801

  • Zoro # G3046416


product price: $2,974.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Electric Winch Item
Electric Winch
Winch Type
Pulling
Voltage Rating
12V DC
1st Layer Load Capacity
16,500 lb
Motor HP
4.6 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68801
Zoro #
G3046416
UPC #
012748688013
Country of Origin
United States

Dimensions

Overall Length
24 3/16 in
Included Rope Length
90 ft
Manufacturers Warranty Length
7 yr Electric, Limited Lifetime Mechanical
Overall Height
9 11/16 in
Control Pendant Cord Length
12 ft
Overall Width
8 1/2 in
Included Rope Dia.
7/16 in
Recommended Line Diameter
2/5 in
Controller Cord Length
12 ft
Included Line Diameter
2/5 in
Line Length
90 ft
Mfr. Warranty Length
7 yr Limited (Electrical); Limited Lifetime (Mechanical)

Details

Electric Winch Item
Electric Winch
Winch Type
Pulling
Voltage Rating
12V DC
1st Layer Load Capacity
16,500 lb
Motor HP
4.6 hp
1st Layer Line Speed
3.2 fpm
Rope Material
Wire
Full Load Amps
507 A
Winch Gear Type
3-Stage Planetary
Item
Electric Winch
Free Spooling Clutch Type
Lever
Full Load Line Speed
3.2 fpm
Mechanical Brake
Yes
Clutch Release
Yes
Winch Gear Ratio
315:1
Pulley Block
No
Gear Type
Planetary
No Load Line Speed
23.6 fpm
Gear Ratio
315:1
1st Layer Line Pull
16,500 lb.
Series
16.5 Series
Clutch Type
Free Spooling Clutch
Includes
Roller Fairlead
Color
Gray
Max Drum Capacity per Line Dia
90 ft per 7/16 in
Control Type
Manual Lever
Resistance Properties
Chip Resistant
Controls
Handheld
Included Components
Clutch Release, Brake
Body Material
Steel
Maximum Pulling Capacity
16,500 lb
Maximum Current
507 A
Motor Horsepower
4 5/8 hp
Body Finish
Powder Coated
Operation
Pulling
Compatible Line
Wire Rope
Product Type
Electric Winch
Includes Brake
Brake Included
Operating Voltage
12V DC
Voltage
12V DC

Description

Electric Winch, 1st Layer Line Speed 3.2 fpm, 1st Layer Load Capacity 16,500 lb, Operating Voltage 12V DC, Motor Horsepower 4 5/8 hp, Maximum Current 507 A, Gear Ratio 315:1, Gear Type Planetary, Line Length 90 ft, Clutch Type Free Spooling Clutch, Control Type Manual Lever, Controls Handheld, Body Material Steel, Color Gray, Compatible Line Wire Rope, Controller Cord Length 12 ft, Maximum Drum Capacity per Line Diameter 90 ft per 7/16 in, Included Components Clutch Release, Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.