
ProVantage II 54-inch Plow Blade
Mfr # 103754
Zoro # G216383574
original price: $509.99
10% off
new price: $458.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length (In.)
54 in
Series
ProVantage II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103754
Zoro #
G216383574
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
54 in
Details
Color
Black
Item
Snow Plow
Series
ProVantage II
Description
The ProVantage II plow system offers a new durable design and new features to help you get the job done efficiently and effectively. This includes an all-new winch hook attachment method that reduces winch rope wear. Theres a trip mechanism allowing the blade to trip forward when it encounters an obstacle or is overloaded protecting the plow from damage. The system also features a re-designed blade-pivot mechanism thats smooth operating and more robust than ever. For maximum corrosion resistance, the ProVantage II system is sandblasted and powdercoated to look great from season to season. Preassembled for fast and easy installation Reversible wear bar- when one side wears out, the wear bar can be flipped around for double the wear life Rotating skid shoes move and pivot over surfaces for increased wear life 6 easily adjusted blade height positions Sandblasted and powder coated for extreme durability and corrosion resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.