Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProVantage II UTV Front Mount Pushtube

  • Mfr # 103760

  • Zoro # G016383576


original price: $419.99
10% off
new price: $377.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Application
UTV
Series
ProVantage II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103760
Zoro #
G016383576
UPC #
-
Country of Origin
United States

Details

Color
Black
Application
UTV
Item
Snow Plow Mount
Series
ProVantage II

Description

The ProVantage II plow system offers a new durable design and new features to help you get the job done efficiently and effectively. This includes an all-new winch hook attachment method that reduces winch rope wear. Theres a trip mechanism allowing the blade to trip forward when it encounters an obstacle or is overloaded protecting the plow from damage. The system also features a re-designed blade-pivot mechanism thats smooth operating and more robust than ever. For maximum corrosion resistance, the ProVantage II system is sandblasted and powdercoated to look great from season to season. Preassembled for fast and easy installation All-new hook attachment system reduces rope wear and increases rope life Front mount makes the system easy to connect/disconnect to the vehicle and adds high blade lifting capability Easily adjustable: 5 blade angle positions, 3 blade pitch positions, and 6 blade height positions-plus the trip-over springs tension is fully adjustable Built from heavy-duty 1. tubing Sandblasted and powder coated for extreme durability and corrosion resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.