Quick-Connect Booster Cable
Mfr # 26769
Zoro # G3596591
product price: $289.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. 85760, 37441, 39116, 17801, 28500, 71801, 45880, 68801 and for Front or Rear of Vehicle
Includes
Battery Connector Cable with Quick Connect Plug, Booster Assembly with Connector Clamps, Dust Cover, Hardware
Material
Metal, Plastic
Color
Red
Function
Provides Convenient Power Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26769
Zoro #
G3596591
UPC #
012748267690
Country of Origin
United States
Dimensions
Size
16 ft
Details
Item
Quick-Connect Power Cable
For Use With
Mfr. No. 85760, 37441, 39116, 17801, 28500, 71801, 45880, 68801 and for Front or Rear of Vehicle
Includes
Battery Connector Cable with Quick Connect Plug, Booster Assembly with Connector Clamps, Dust Cover, Hardware
Material
Metal, Plastic
Color
Red
Function
Provides Convenient Power Connection
Product Type
Power Cable
Compatible with Manufacturer Part Number
17801, 28500, 37441, 39116, 45880, 68801, 71801, 85760
Features
4 ga Copper Cable Construction, Installation Hardware for Easy Install to Either Top or Side Post Batteries, Limited Lifetime Warranty, Quick Connect Plug Dust Cover Keeps Connector Clean and Ready to use
Description
Power Cable, Product Type Power Cable, Material Metal, Plastic, Includes Battery Connector Cable with Quick Connect Plug, Booster Assembly with Connector Clamps, Dust Cover, Hardware, Color Red, Compatible with Manufacturer Part Number 17801, 28500, 37441, 39116, 45880, 68801, 71801, 85760
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.