Zoro Homepage

Universal Flatbed Carrier, Cap 9500 lb

  • Mfr # 13942

  • Zoro # G3649983


product price: $185.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 85760, 37441, 39116, 17801, 28500, 71801, 45880, 68801 and for Warn 12V DC Vehicle Recovery Winches
Includes
Winch Mounting Plate, Solenoid Mounting Bracket, Nuts and Bolts
Material
Steel
Color
Black
Size
7-1/2L x 7-1/2W x 3-1/4 inH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13942
Zoro #
G3649983
UPC #
012748139423
Country of Origin
United States

Dimensions

Size
7-1/2L x 7-1/2W x 3-1/4 inH
Overall Length
6.75 in
Overall Width
7.5 in
Overall Height
3.25 in

Details

Item
Flatbed Mounting Plate
For Use With
Mfr. No. 85760, 37441, 39116, 17801, 28500, 71801, 45880, 68801 and for Warn 12V DC Vehicle Recovery Winches
Includes
Winch Mounting Plate, Solenoid Mounting Bracket, Nuts and Bolts
Material
Steel
Color
Black
Function
Allows Mounting to Any Appropriate Flat Surface
Compatible Series
Endurance, Power Plant HP/HD, ZEON
Finish
Powder Coated
Product Type
Winch Mount Kit
Compatible with Manufacturer Part Number
9.5cti, 9.5xp, M8, XD9, XD9i

Description

Flatbed Mounting Plate, Product Type Winch Mount Kit, Material Steel, Overall Length 6.75 in, Overall Width 7.5 in, Overall Height 3.25 in, Includes Solenoid Mounting Bracket, Winch Mounting Plate, Color Black, Compatible Series Endurance, Power Plant HP/HD, ZEON, Compatible with Manufacturer Part Number 9.5cti, 9.5xp, M8, XD9, XD9i, Finish Powder Coated, For Use With Winches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.