Wheel Jack Hammer 17 In Diameter x 85 In Width; 5 x 127 mm/ 5 x 500 In Bolt Pattern; 60 Degree

  • Mfr # 106690

  • Zoro # G009022215


product price: $297.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106690
Zoro #
G009022215
UPC #
127480849070
Country of Origin
China

Description

17 Inch Diameter x 8.5 Inch Width; 5 x 127 Millimeter/ 5 x 5.00 Inch Bolt Pattern; 60 Degree Conical Seat Lug; 0 Millimeter Offset; 4.75 Inch Backspacing; 71.50 Millimeter Center Bore; Solid Center; 1 Piece Cast Aluminum Construction; Gun Metal; 2100 Pound Load Capacity; Compatible With TPMS (Tire Pressure Monitoring System); With Warn Logo Center Cap; Single; With Warn Logo Center Cap; Single; When Installing On A 2020 Jeep Wrangler The OEM TPMS Sensor Can Be Used But Must Be Turned In TheUP" Position And It Will Not Lay Flat Against The Wheel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.