Wheel Jack Hammer 17 In Diameter x 85 In Width; 6 x 1397 mm/ 6 x 550 In Bolt Pattern; 0 mm

  • Mfr # 104489

  • Zoro # G009022413


product price: $329.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104489
Zoro #
G009022413
UPC #
127481039500
Country of Origin
China

Description

17 Inch Diameter x 8.5 Inch Width; 6 x 139.7 Millimeter/ 6 x 5.50 Inch Bolt Pattern; 0 Millimeter Offset; 4.75 Inch Backspacing; 60 Degree Conical Seat Lug; 106.10 Millimeter Center Bore; Solid Center; 1 Piece Cast Aluminum Construction; Black; 2500 Pound Load Capacity; Compatible With TPMS (Tire Pressure Monitoring System); 40 Inch Max Tire Diameter; With Warn Logo Center Cap; Single

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.