Winch Accessory Kit, Medium
Mfr # 88900
Zoro # G8042176
product price: $279.99
/ea
Free Shipping & Returns
Key Features
For Use With
PullzAll, Winches
Includes
Snatch Block with Grease Port, 2 in x 8 ft Tree Trunk Protector, 2 in x 30 ft Standard Recovery Strap, (2) 3/4 in D-Shackles, Heavyweight Denier Carry Bag, Warn Winching Gloves
Material
Leather, Metal, Nylon, Plastic
Color
Black
Function
Accessory, Rigging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88900
Zoro #
G8042176
UPC #
012748889007
Country of Origin
China
Dimensions
Size
Medium
Details
Item
Winch Accessory Kit
For Use With
PullzAll, Winches
Includes
Snatch Block with Grease Port, 2 in x 8 ft Tree Trunk Protector, 2 in x 30 ft Standard Recovery Strap, (2) 3/4 in D-Shackles, Heavyweight Denier Carry Bag, Warn Winching Gloves
Material
Leather, Metal, Nylon, Plastic
Color
Black
Function
Accessory, Rigging
Product Type
Winch Accessory Kit
Compatible Load Capacity
20,000 lb
Description
Accessory Kit, Product Type Winch Accessory Kit, Material Leather, Metal, Nylon, Plastic, Includes (2) XL Warn Winching Gloves, 20,000 lb Capacity Snatch Block, 3/4 in D-Shackles, Gear Bag, Recovery Strap, Tree Trunk Protector, Color Black, Compatible Load Capacity 20,000 lb, For Use With Winches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.