Zoro Homepage

Winch VR8S Vehicle Mounted; Vehicle Recovery Winch; 12 Volt Electric; 8000 Pound Line Pull

  • Mfr # 103251

  • Zoro # G909022414


product price: $957.99
/ea
Free Shipping & Returns

Key Features

Electric Winch Item
Electric Winch
Winch Type
Lifting
Voltage Rating
12V DC
1st Layer Load Capacity
8,000 lb
Motor HP
4.9 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103251
Zoro #
G909022414
UPC #
12748968054
Country of Origin
China

Dimensions

Included Rope Length
90 ft
Control Pendant Cord Length
11 ft 1/2 in
Overall Length
21 1/32 in
Included Rope Dia.
3/8 in
Manufacturers Warranty Length
7 yr Electric, Limited Lifetime Mechanical
Overall Height
10 3/32 in
Overall Width
6 19/64 in
Controller Cord Length
11 1/2 ft
Included Line Diameter
2/5 in
Line Length
90 ft
Recommended Line Diameter
2/5 in

Details

Electric Winch Item
Electric Winch
Winch Type
Lifting
Voltage Rating
12V DC
1st Layer Load Capacity
8,000 lb
Motor HP
4.9 hp
1st Layer Line Speed
6 fpm
Rope Material
Synthetic
Full Load Amps
298 A
Winch Gear Type
3-Stage Planetary
Item
Electric Winch
Pulley Block
No
Free Spooling Clutch Type
Lever
Series
VR EVO 8-S
No Load Line Speed
24 fpm
Winch Gear Ratio
218:01:00.000
Clutch Release
Yes
Mechanical Brake
Yes
Gear Ratio
218:01:00.000
Clutch Type
Free Spooling Clutch
Gear Type
Planetary
Color
Black
Body Material
Steel
Compatible Line
Synthetic Rope
Control Type
Manual Lever
Controls
Handheld
Included Components
Clutch Release, Brake, Hardware
Includes Brake
Brake Included
Max Drum Capacity per Line Dia
90 ft per 3/8 in
Maximum Current
298 A
Maximum Pulling Capacity
8,000 lb
Motor Horsepower
4 7/8 hp
Number of Gear Settings
3
Operating Voltage
12V DC
Operation
Pulling
Product Type
Electric Winch
Resistance Properties
Waterproof
Voltage
12V DC

Description

Vehicle Mounted; Vehicle Recovery Winch; 12 Volt Electric; 8000 Pound Line Pull Capacity; 90 Foot Synthetic Rope; Hawse Fairlead; Wired Remote; Planetary Gear Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.