Wire Rope Tension Kit for WARN
Mfr # 31149
Zoro # G3958762
product price: $133.99
/ea
Free Shipping & Returns
Key Features
For Use With
All Industrial Grade Winches
Color
Black
Material
Steel
Size
12-1/2L x 3-3/4 inW x 5-1/2H
Includes
Tenstioner Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31149
Zoro #
G3958762
UPC #
012748311492
Country of Origin
United States
Dimensions
Size
12-1/2L x 3-3/4 inW x 5-1/2H
Details
Item
Rope Tension Kit
For Use With
All Industrial Grade Winches
Color
Black
Material
Steel
Includes
Tenstioner Kit
Function
Prevents Wire Rope Tangling
Product Type
Wire Rope Tensioner Kit
Features
Assists in Uniform Wire Rope Spooling, Prevents Wire Rope Tangling when Freespooling
Description
Rope Tension Kit, Product Type Wire Rope Tensioner Kit, Material Steel, Includes Tenstioner Kit, Color Black, Features Assists in Uniform Wire Rope Spooling, Prevents Wire Rope Tangling when Freespooling, For Use With All Industrial Winches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.