Zoro Homepage

Wireless Remote Control, 2 Functions

  • Mfr # 90287

  • Zoro # G5360476


product price: $271.99
/ea
Free Shipping & Returns

Key Features

For Use With
Warn Winches
Includes
Control Pack Receiver, Wireless Remote Control
Material
Metal, Plastic
Color
Black, Grey, Red
Operating Range
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90287
Zoro #
G5360476
UPC #
012748902874
Country of Origin
China

Dimensions

Cord Length
Wireless
Overall Height
2 in
Overall Length
6 in
Overall Width
4 in

Details

Item
Wireless Remote Control
For Use With
Warn Winches
Includes
Control Pack Receiver, Wireless Remote Control
Material
Metal, Plastic
Color
Black, Grey, Red
Operating Range
50 ft
Switch Type
Push button
Number of Functions
2
Functions
Power In/Power Out
Product Type
Remote Control
Connection Type
Wireless
Controls
Push Button Handheld
Features
Activation Sequence guards against Accidental Power-Ups, Control your Winch from up to 50 ft away, Plug-and-Play Installation, Fits all Warn Truck/SUV Winches with a 5-Wire Control Pack, Sealed for Protection against the Elements
Compatible Series
Powersports Winches, Warn Truck Winches
Maximum Input Voltage
12 V

Description

Wireless Winch Remote Control, Product Type Remote Control, Connection Type Wireless, Controller Cord Length Not Applicable, Number of Functions 2, Functions Power In/Power Out, Operating Range 50 ft, Maximum Input Voltage 12 V, Overall Length 6 in, Overall Width 4 in, Overall Height 2 in, Material Metal, Plastic, Color Black, Grey, Red, Includes Mounting Hardware, Receiver, Wireless Transmitter, Compatible Hoist Type Not Applicable, Compatible Load Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.