ZEON XD 10S Winch 10,000 lb Synthetic Rope, Waterproof, Wireless Control, High-Speed Pulling
Mfr # 110010
Zoro # G716382886
product price: $1,940.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110010
Zoro #
G716382886
UPC #
12748110767
Country of Origin
United States
Description
Redesigned and retooled from the ground up for ultimate performance and durability- ZEON XD is there for the times it just has to work, in all conditions. And with the industry's best warranty, fastest line-speed, and most robust waterproof sealing, ZEON XD is the ultra-reliable recovery tool you can count on when you need it most. New high-performance, high-efficiency motor and geartrain delivers blazing fast no-load line speeds of up to 40 ft/min- the fastest in its class. Reliable waterproof construction features o-ring rubber sealing. The entire winch is IP68K submersion and IP69K high pressure spray rated. Includes a durable waterproof corded remote with 12' lead, and the HUB receiver for 100'+ range of wireless control, when paired with the WARN HUB app Upgraded, corrosion resistant black fasteners and new, UV resistant bus bar covers meet the highest OEM-grade specifications. Full metal armor protects components from impact and damage. WARN Spydura synthetic rope is strong, lightweight, easy-to-handle, with heat-resistant inner wraps and abrasion sleeve. Upgraded black aluminum fairlead is made of forged 6061-T6 billet aluminum, giving superior corrosion, impact, salt, weather, and UV-resistance for long-lasting good looks. Albright contactor control and bus bars for the ultimate in electrical reliability and efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.