ZEON XD 12-S 12,000 lb Winch Synthetic Rope, Waterproof, Wireless Control, High-Speed Pulling
Mfr # 110012
Zoro # G416382889
product price: $2,093.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110012
Zoro #
G416382889
UPC #
12748110774
Country of Origin
United States
Description
Redesigned and retooled from the ground up for ultimate performance and durability- ZEON XD is there for the times it just has to work, in all conditions. And with the industry's best warranty, fastest line-speed, and most robust waterproof sealing, ZEON XD is the ultra-reliable recovery tool you can count on when you need it most. New high-performance, high-efficiency motor and geartrain delivers blazing fast no-load line speeds of up to 40 ft/min- the fastest in its class. Reliable waterproof construction features o-ring rubber sealing. The entire winch is IP68K submersion and IP69K high pressure spray rated. Upgraded, corrosion resistant black fasteners and new, UV resistant bus bar covers meet the highest OEM-grade specifications. Full metal armor protects components from impact and damage. WARN Spydura synthetic rope is strong, lightweight, easy-to-handle, with heat-resistant inner wraps and abrasion sleeve. Upgraded black aluminum fairlead is made of forged 6061-T6 billet aluminum, giving superior corrosion, impact, salt, weather, and UV-resistance for long-lasting good looks. Albright contactor control and bus bars for the ultimate in electrical reliability and efficiency. Available in 10,000 lb. and 12,000 lb. capacities, with synthetic rope, for a variety of trucks, Jeeps, and SUVs Includes a durable waterproof corded remote with 12' lead, and the HUB receiver for 100'+ range of wireless control, when paired with the WARN HUB app
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.