Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in3/4" PistolGrip Scraper w/o Knob, 4 inEdge, Uses No 711 Blade

  • Mfr # 731

  • Zoro # G9072029


product price: $5.39
/ea
Sold in multiples of 5 for $26.95

Key Features

Blade Width
1-3/4"
Blade Material
Steel
Number of Pieces
1
Color
Black
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
731
Zoro #
G9072029
UPC #
048661007310
Country of Origin
United States

Dimensions

Blade Width
1-3/4"
Height
9.3"
Length
1.85"
Width
7.75"

Details

Item
Scraper,1-3/4",4-Edge
Blade Material
Steel
Number of Pieces
1
Color
Black
Includes
Handle
Product Type
Scraper,1-3/4",4-Edge
Fits Utility Knives Stock No.
#711 Blade
Material
Plastic

Description

Scraper,1-3/4 In.,4-Edge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.