Zoro Homepage

1" Plastic Flat Seam Roller

  • Mfr # 416

  • Zoro # G9071496


product price: $3.15
/ea
Sold in multiples of 10 for $31.50

Key Features

Product Type
Plastic Flat Seam Roller,1",Black
Height
8.375"
Length
4.5"
Material
Plastic/Metal
Width
5.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416
Zoro #
G9071496
UPC #
048661004166
Country of Origin
United States

Dimensions

Height
8.375"
Length
4.5"
Width
5.25"

Details

Item
Plastic Flat Seam Roller,1",Black
Product Type
Plastic Flat Seam Roller,1",Black
Material
Plastic/Metal
Color
Black

Description

Plastic Flat Seam Roller,1 In.,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.