Zoro Homepage

10" Plastic Joint Knife

  • Mfr # 11088

  • Zoro # G709174993


product price: $3.55
/ea
Sold in multiples of 20 for $71.00

Key Features

Height
11.614"
Material
Plastic
Color
Black
Width
7.874"
Length
5.118"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11088
Zoro #
G709174993
UPC #
048661110881
Country of Origin
China

Dimensions

Height
11.614"
Width
7.874"
Length
5.118"

Details

Material
Plastic
Color
Black

Description

10" Plastic Joint Knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.