Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" x 9" Foam Board Paint Color Test Panel

  • Mfr # 10630

  • Zoro # G509198779


product price: $1.85
/ea
Sold in multiples of 20 for $37.00

Key Features

Color
White
Length
4.25"
Material
Foam
Width
10.5"
Depth
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10630
Zoro #
G509198779
UPC #
048661106303
Country of Origin
United States

Dimensions

Length
4.25"
Width
10.5"
Depth
13"

Details

Color
White
Material
Foam
Net Weight
2.6 lbs

Description

12" x 9" Foam Board Paint Color Test Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.