Zoro Homepage

12" x 9" Polystyrene Paint Color Test Sheet

  • Mfr # 10628

  • Zoro # G109198780


product price: $2.15
/ea
Sold in multiples of 20 for $43.00

Key Features

Color
White
Length
4.25"
Material
Polyestrene
Width
10.5"
Depth
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10628
Zoro #
G109198780
UPC #
048661106280
Country of Origin
United States

Dimensions

Length
4.25"
Width
10.5"
Depth
13"

Details

Color
White
Material
Polyestrene
Net Weight
2.25 lbs

Description

12" x 9" Polystyrene Paint Color Test Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.