Zoro Homepage

13 Point 9MM Snap-Off Blades

  • Mfr # 10806

  • Zoro # G9073377


product price: $11.95
/ea
Sold in multiples of 6 for $71.70

Key Features

Material
Metal
Length
2"
Width
4.625"
Fits Utility Knives Stock No.
#117, #124, #10799, #10841, #102381
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10806
Zoro #
G9073377
UPC #
048661108062
Country of Origin
China

Dimensions

Length
2"
Width
4.625"
Overall Height
7.375"

Details

Item
Snap Off Blade,13 pt,9mm
Material
Metal
Fits Utility Knives Stock No.
#117, #124, #10799, #10841, #102381
Color
Silver

Description

Snap Off Blade,13 pt,9mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.