Zoro Homepage

15 in 1 Painters Tool, .080"

  • Mfr # 10309

  • Zoro # G9072826


product price: $10.29
/ea
Sold in multiples of 5 for $51.45

Key Features

Color
red
Length
2.25"
Material
Plastic/Metal
Width
4"
Product Type
Painter Tool,15-In-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10309
Zoro #
G9072826
UPC #
48661103098
Country of Origin
China

Dimensions

Length
2.25"
Width
4"
Depth
8.875"

Details

Color
red
Item
15-in-1 Painter's Tool
Material
Plastic/Metal
Product Type
Painter Tool,15-In-1
Net Weight
2 lbs

Description

Painter Tool,15-In-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.