Zoro Homepage

18" x 24" Polystyrene Paint Color Test Sheet

  • Mfr # 10629

  • Zoro # G909198775


product price: $3.89
/ea
Sold in multiples of 20 for $77.80

Key Features

Color
White
Length
0.875"
Material
Polyestrene
Width
24.25"
Net Weight
7.25 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10629
Zoro #
G909198775
UPC #
48661106297
Country of Origin
United States

Dimensions

Length
0.875"
Width
24.25"
Depth
18.5"

Details

Color
White
Material
Polyestrene
Net Weight
7.25 lbs

Description

18" x 24" Polystyrene Paint Color Test Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.