
2 1/2 in, 4 Edge Scraper
Mfr # 34709
Zoro # G809174985
product price: $7.19
/eaSold in multiples of 10 for $71.90
Key Features
Width
3.75"
Color
Red
Fits Utility Knives Stock No.
#34712 Blade
Height
11.625"
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34709
Zoro #
G809174985
UPC #
048661347096
Country of Origin
China
Dimensions
Width
3.75"
Height
11.625"
Length
9.75"
Details
Color
Red
Fits Utility Knives Stock No.
#34712 Blade
Material
Plastic
Description
2‐1/2" 4‐Edge Scraper, Uses #34712 Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.