Zoro Homepage

2 1/2" Scraper, 2 Edge, Uses No 812 Blade

  • Mfr # 741

  • Zoro # G9071995


product price: $4.79
/ea
Sold in multiples of 5 for $23.95

Key Features

Blade Width
2-1/2"
Blade Material
Steel
Color
Black
Includes
Handle
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
741
Zoro #
G9071995
UPC #
048661007419
Country of Origin
United States

Dimensions

Blade Width
2-1/2"
Width
5.125"
Height
8.625"
Length
2.562"

Details

Item
Scraper,2-1/2",2-Edge
Blade Material
Steel
Color
Black
Includes
Handle
Number of Pieces
1
Product Type
Scraper,2-1/2",2-Edge
Fits Utility Knives Stock No.
#812 Blade
Material
Plastic

Description

Scraper,2-1/2 In.,2-Edge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.