Zoro Homepage

2 Pack, 3" V-Notch ProCut Spreaders , Carbon Steel

  • Mfr # 10824

  • Zoro # G9073325


product price: $5.85
/ea
Sold in multiples of 5 for $29.25

Key Features

Blade Width
3"
Includes
Handle
Color
Gray
Number of Pieces
2
Product Type
Spreader Set,3",V Notch,2Pc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10824
Zoro #
G9073325
UPC #
048661108246
Country of Origin
United States

Dimensions

Blade Width
3"
Length
2.625"
Width
3.375"
Height
8.875"

Details

Item
Spreader Set,3",V Notch,2Pc
Includes
Handle
Color
Gray
Number of Pieces
2
Product Type
Spreader Set,3",V Notch,2Pc
Material
Plastic/Metal

Description

Spreader Set,3 In.,V Notch,2Pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.