
2 Pack Joint Knife Set
Mfr # 11361
Zoro # G609174994
product price: $10.15
/eaSold in multiples of 10 for $101.50
Key Features
Height
6"
Length
10.5"
Width
8.5"
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11361
Zoro #
G609174994
UPC #
048661113615
Country of Origin
China
Dimensions
Height
6"
Length
10.5"
Width
8.5"
Details
Color
Black
Material
Plastic
Description
2‐Pack Joint Knife Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.