Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" & 29" Spreader Bar Kit for EZ-Stride Step-up Bench, pair

  • Mfr # 10297

  • Zoro # G609175007


product price: $10.39
/pr

Key Features

Material
Metal
Color
Silver
Overall Length
8.5"
Overall Width
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10297
Zoro #
G609175007
UPC #
48661102978
Country of Origin
China

Dimensions

Overall Length
8.5"
Overall Width
5.5"

Details

Material
Metal
Color
Silver

Description

24in. & 29in. Spreader Bar Kit for #10225, #10226 EZ-Stride Step-up Bench, pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.