
3" Flex Putty Knife, Carbon Steel
Mfr # 183
Zoro # G9070875
product price: $2.69
/eaSold in multiples of 10 for $26.90
Key Features
Blade Width
3"
Blade Material
Carbon Steel
Handle Material
Plastic
Number of Pieces
1
Includes
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
183
Zoro #
G9070875
UPC #
48661001837
Country of Origin
United States
Dimensions
Blade Width
3"
Height
8"
Width
3"
Length
5.25"
Details
Item
Flex Putty Knife,3"
Blade Material
Carbon Steel
Handle Material
Plastic
Number of Pieces
1
Includes
Handle
Color
Blue
Application
Patching large cracks;Patching large holes
Features
Rust resistant;Safe to use with chemical solvents;Hang hole to make stocking easier for retailers.
Product Type
Flex Putty Knife,3"
Material
Plastic/Metal
Description
Flex Putty Knife,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.